{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | MAGNI | |
Special service provision | Textile finishing | |
Gender | Unisex | |
Fabric composition | 65% polyester; 35% polypropylene | |
Material weight / fabric density | 130 g/m2 | |
Clothing standard | UV standard 801 | |
Washing | 40 °C coloureds | |
Colour | black | |
Unisex size | XL | |
Type of product | T-Shirt |
Article number | 090235 XL | |
Manufacturer number | 75161_990-XL |