{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Perforations | 25 | |
Width | 200 mm | |
Length | 260 mm | |
Suitability for cleaning | yes | |
moist | yes | |
suitable for holder / dispenser | Dispenser bucket | |
Type of product | Moist cleaning cloth |
Article number | 089198 1 | |
Manufacturer number | DGBCL80 |