Thread-locking fluid 50 ml

Article no.: 088072 50
(BGN 62.31 / 100 Millilitre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
81 pieces in stock

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Sustainability: GARANT GreenPlus

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Dynamic viscosity 200 mPas
    Shape paste
    Operating temperature range -40 °C - 80 °C
    Functional strength to 0.5 h
    Sustainability GARANT GreenPlus
    Colour red
    Capacity 50 ml
    Storage temperature 5 °C - 23 °C
    Working life after date of manufacture 12 mo
    Series GreenPlus
    Type of product Thread locking

    Identification numbers & Classifications

    Article number 088072 50
    EAN / GTIN 4062406423636
    Manufacturer number 088072 50

    Description

    Version:

    Securing and identification lacquer without hazard labels. Protects components against third-party intervention. Protects against corrosion.
    • Suitable for covering electrically conductive parts.
    • Very good adhesion.
    • For general-purpose use on many materials.
    • High insulation resistance.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart