Paint roller for solvent-based paints and glazes 25 cm

Article no.: 087140 25
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 23.88 / Piece
  • from 50 Piece
    BGN 19.91 / Piece
on request
In stock
84 pieces in stock

Select article variation and quantity

Length (cm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 25 cm
Pile height 13 mm
Reference material textured nylon
Application area for paint rollers for solvent-based paints and glazes
solvent-resistant yes
Type of product Paint roller

Identification numbers & Classifications

Article number 087140 25
EAN / GTIN 4002353021639
Manufacturer number 27110-329

Description

Version:

Textured nylon, tough and solvent-resistant, for synthetic resin-based paints, anti-corrosion paints, epoxy, and 2-component paints.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart