{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 2 | |
maximum pressure delivery | 8.1 kN | |
Slide bar ⌀ | 42 mm | |
Throat to slide ram centre | 164 mm | |
maximum slide ram stroke | 300 mm | |
Cast body height | 545 mm | |
for workpiece ⌀ up to | 320 mm | |
Slit width of the support table | 15/25/35/50 mm | |
Footprint width | 198 mm | |
Footprint depth | 358 mm | |
Weight | 45 kg | |
Type of product | Arbor press |
Article number | 086790 2 | |
Manufacturer number | 107076 |