Chain hook 2-chain, Usable length: A5m

Article no.: 086425 A5
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Usable length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Chain ⌀ 6 mm
Usable length 5 m
Safe working load WLL β = 0° - 45° 1,600 kg
Safe working load WLL β = 45° - 60° 1,120 kg
Type of product Chain hook

Identification numbers & Classifications

Article number 086425 A5
EAN / GTIN 2050002048713
Manufacturer number H26SL5TYP1(VKH-G)

Description

Version:

Chain hooks with H-stamp (approval of the German trade association).
High-strength chain hook with fork-head hook with black painted chain.
Chain hooks, can be shortened. The length of the chain can be reduced using the shortening hook with fork head.

Note:

Other sizes and versions (e. g. safety locking hooks) available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart