Suction lifter, plastic, Type: 2

Article no.: 086201 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
71 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Suction head ⌀ 120 mm
maximum load capacity 60 kg
Type of product Suction lifter

Identification numbers & Classifications

Article number 086201 2
EAN / GTIN 4010122002475
Manufacturer number BO 602.1G

Description

Version:

Veribor® 2-head plastic suction lifter. Improved grip area made of non-slip rubber prevents slipping of the hand when carrying. With proven toggle lever technology.

Application:

For lifting materials with smooth, grease-free, and air-tight surface finishes.

Note:

Suction lifter should be released for storage, so that the rubber cups do not deform permanently.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart