{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Test certificate | Manufacturer’s test certificate | |
maximum ⌀ round | 400 mm | |
maximum length flat | 1,500 mm | |
minimum material wall thickness, flat | 30 mm | |
minimum material wall thickness, round | 20 mm | |
Dimension A | 225 mm | |
Dimension B | 243 mm | |
Dimension C | 106 mm | |
Dimension D | 88 mm | |
Dimension E | 103 mm | |
Dimension F | 281 mm | |
Dimension G | 49 mm | |
maximum lifting capacity flat | 500 kg | |
maximum lifting capacity round | 200 kg | |
Weight | 17.5 kg | |
Type of product | Lifting magnet |
Article number |
085992 500
Copy |
|
EAN / GTIN |
2050001737656
Copy |
|
Manufacturer number |
LM0500
Copy |