{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 10 mm | |
Length | 30 mm | |
Material of the magnet core | AlNiCo | |
maximum temperature resistance | 550 °C | |
Type of product | Rod magnet |
Article number | 085936 10X30 | |
EAN / GTIN | 4045197372703 | |
Manufacturer number | 085936 10X30 |