Flat magnet 2-part set with threaded socket flat 22 mm

Article no.: 085931 22
Set price 2 Piece (BGN 20.53 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
442 pieces in stock

Product details

Technical Data

Nominal clamping force 50 N
Height 6 mm
Height with thread 6 mm
Material of the magnet core Neodymium
Thread M4
Type of product Flat gripper magnet

Identification numbers & Classifications

Article number 085931 22
EAN / GTIN 5012095615118
Manufacturer number E851/2

Description

Version:

  • Shielded flat magnet with 3 to 6 times the clamping force compared to hard ferrite magnets.
  • Corrosion resistance and surface protection due to the rubberised surface.
  • Rubberisation increases the lateral holding forces.
  • Neodymium magnetic core.

Application:

On painted surfaces, will not scratch or slip.

Note:

Screw-in hooks with external thread under No. 085921.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart