Flat magnet without thread 50 mm

Article no.: 085910 50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
243 pieces in stock

Product details

Technical Data

Nominal clamping force 220 N
50 mm
Height 10 mm
Material of the magnet core Ferrite
maximum temperature resistance 120 °C
Weight 100 g
Type of product Flat gripper magnet

Identification numbers & Classifications

Article number 085910 50
EAN / GTIN 2050000965074
Manufacturer number E707

Description

Version:

Shielded flat magnets with magnetic core made of hard ferrite.
  • Galvanised surface.
  • Temperature-resistant up to maximum 120 °C.

Application:

For clamping, assembling, incorporation by pressing in / gluing and fixing / holding.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart