• The item cannot be ordered due to missing prices.

FlyMarker® mini 120/45 needle marker Cordless, Battery capacity: 2X10A·h

Article no.: 085753 2X10
New product

Select article variation and quantity

Battery capacity (A·h) Unit price incl. VAT
  • Interface: USB interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Interface USB interface
Character height 1 mm - 10 mm
maximum marker field width 120 mm
maximum marker field height 45 mm
Power supply Mains operated
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 10 Ah
Nominal voltage 18 V
Type of product Needle marker

Identification numbers & Classifications

Article number 085753 2X10

Description

Version:

For permanent identification / marking / lettering of batch and series production parts of different materials (steel, stainless steel, aluminium, copper, brass, plastics, tool steel, hardened steels up to 62 HRC, etc.).
• Powerful electro-magnetic marking needle drive.
• Simple intuitive software with password protection and newly designed parameter display for a quick insight into any programme line
• Large 4.3 inch colour display
• Latest processor technology for smooth menu navigation and a very short boot time.
• 1:1 preview of the marking field in the display.
• Casing made of break-proof and glass fibre-reinforced plastic.
• Interfaces: USB-A, USB-B and Ethernet.
• Font: Dot matrix in a 5×7 or 9×13 grid, font height 1.0 – 10.0 mm and larger.
• Font for a character height greater than 10.0 mm on request.
• High-quality double linear guides for precise marking results.
• Round parts can be marked radially and axially, and also in an arc of a circle.
Extremely handy 100% mobile cordless manual marking system with touch user interface and large 4.3 inch colour display.

Supplied with:

Including tool kit, solid carbide marking needle 90°. Adjustment bracket with non-slip coating, setting gauge, and carrying case, 2 pcs. 18 V Li-ion batteries, charger.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart