Punch wheel 0 − 9 6 mm

Article no.: 085465 6
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Character height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Mounting hole ⌀ 10 mm
Character height 6 mm
Punch wheel outside ⌀ 78 mm
maximum material strength of the surface to be punched 1,200 N/mm2
Type of product Wheel punch

Identification numbers & Classifications

Article number 085465 6
EAN / GTIN 4250191110088
Manufacturer number 1616

Description

Version:

Highest quality due to CNC engraving and punch head tempering. Easy to use due to visible engraving and spark eroded strike areas. Wheel width = script height + 3 mm.

Application:

Handy method for punching variable texts into materials with strengths up to 1200 N/mm2.

Note:

Letter punch wheels (3 wheels) or wheels with special characters are available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart