Letter punch − individual Normal script A − Z, Character height / Characters: 2/Dmm

Article no.: 085431 2/D
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
20 pieces in stock

Select article variation and quantity

Character height / Characters (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Character height 2 mm
Shank thickness 6.35 mm
overall length 63.5 mm
Character D
Type of product Hand punch

Identification numbers & Classifications

Article number 085431 2/D
EAN / GTIN 5022044000964

Description

Suitable for:

Set No. 085405 and No. 085430.

Note:

The asterisk in the stated size acts as a placeholder for the required characters.
When ordering please state the size (e.g. 3/*) to be extended with the desired character, e.g. 3/1, 3/A etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart