Dura-Ink® 15 permanent marker, Writing colour: B

Article no.: 085154 B
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece
on request
In stock
593 pieces in stock

Select article variation and quantity

Writing colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation Dura Ink 15
maximum line thickness 3 mm
minimum line thickness 1.5 mm
Writing colour blue
Changeover cap yes
waterproof yes
Type of product Permanent marker

Identification numbers & Classifications

Article number 085154 B
EAN / GTIN 048615960258
Manufacturer number 096025

Description

Version:

Dura-Ink® 15 with round point, line thickness 1.5 − 3 mm.

Application:

For marking a wide variety of materials such as metal, plastic, wood, etc.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart