This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

High-performance coolant concentrate Plus 5 l

Article no.: 084260 5

Select article variation and quantity

Contents (l) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Can
Contents 5 l
Colour pale brown
Kinematic viscosity 93 mm2/s
Storage temperature 5 °C - 40 °C
Type of product Cooling lubricant

Identification numbers & Classifications

Article number 084260 5
Manufacturer number 16084265

Description

Version:

Cooling lubricant for demanding applications, free of hydrochlorous acid, formaldehyde and boric acid. High-pressure additives prevent displacement of the lubricating film; it remains on the cutting tool in molecular concentrations even under the most severe loading.
High performance coolant concentrate for the most difficult high tensile materials and difficult aluminium alloys and non-ferrous metals, free of amines.

Advantage:

Improves tool−life, cutting performance and surface quality. Chlorine-free - releases no hazardous vapours, non-polluting.
Concentrates protect against rust, do not attack paintwork, and are physiologically harmless, as well as very resistant to bacterial contamination, and kind to the skin.

Application:

Multi-purpose for all machining operations (turning, milling, drilling, tapping, reaming, broaching, sawing, grinding). Indispensable when machining difficult materials. Normal mixing ratio 1: 20, for high-tensile materials and stainless steel mixing ratio 1: 10 to 1: 15.

Note:

Jokisch slide oils and machine bed oils are available on request. These are perfectly compatible with all other Jokisch products (no sticky residues) and can also be used as hydraulic and gear oils.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart