High-performance cooling lubricant concentrate Plus 20 l

Article no.: 084243 20
(BGN 28.11 / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock

Select article variation and quantity

Contents (l) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Can
Contents 20 l
Colour pale brown
Shape liquid
Solubility in water emulsifiable
Kinematic viscosity 93 mm2/s
Storage temperature 5 °C - 40 °C
pH value 8.9
Type of product Cooling lubricant
Refractometer value 1

Identification numbers & Classifications

Article number 084243 20
EAN / GTIN 2050002070264

Description

Version:

Cooling lubricant for demanding applications, free of hydrochlorous acid, formaldehyde and boric acid. High-pressure additives prevent displacement of the lubricating film; it remains on the cutting tool in molecular concentrations even under the most severe loading.
High-performance cooling lubricant concentrate Plus is a boron-free and amine-free, water-miscible cooling lubricant containing mineral oil and has been specially formulated for heavy-duty machining on aluminium and high-alloy steels. Non-ferrous metals should only be machined after conducting preliminary tests. Emulsions with high-performance cooling lubricant concentrate Plus have a long service life, provide excellent corrosion protection and are particularly skin-friendly. Shelf life: 12 months.

Advantage:

Concentrates protect against rust, do not attack paintwork, and are physiologically harmless, as well as very resistant to bacterial contamination, and kind to the skin.

Cutting data:

  • Machining of steels and cast steel 6-10%
  • Machining of aluminium as from 6%

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart