Li-ion battery 3429010

Article no.: 083569 3429010
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of rechargeable batteries contained 1
    Type of rechargeable battery Lithium-ion
    Battery capacity 4 Ah
    Battery voltage 18 V
    Weight per battery 672 g
    Type of product Cordless

    Identification numbers & Classifications

    Article number 083569 3429010
    EAN / GTIN 4016553429010
    Manufacturer number 3429010

    Description

    Description:

    Li-ion battery for Accu-Greaser 18V. Charging time with standard charger: approx. 2.5 hours.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart