{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 500 g | |
Working pressure | 400 bar | |
Test pressure | 800 bar | |
Hose connection thread | R1/8 in | |
Type of product | Grease gun |
Article number | 083563 | |
EAN / GTIN | 4016553031503 | |
Manufacturer number | 30 315 03 |