Top-up funnel 1

Article no.: 083541 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
374 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Plastic
Type 1
Length of the discharge tube 330 mm
Type of product Funnel

Identification numbers & Classifications

Article number 083541 1
EAN / GTIN 4024937811610
Manufacturer number 81161

Description

Version:

Funnel with removable outlet. Funnel ⌀ 160 mm.
Plastic funnel with integral sieve of stainless steel and removable flexible outlet tube.
Compatibility:
foodstuffs-compatible
, oil and acid-resistant, resistant to chemicals, resistant to petrol, fuel, kerosene and heating oil. Resistant also to salt water, brake fluid, ethanol and glycol, coolant and anti-freeze. Temperature resistance: -20 °C to 80 °C.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart