This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

2-component adhesive 3425

Article no.: 083372 3425

Select article variation and quantity

Manufacturer ID Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tensile shear strength 1.5 N/mm2
Type of product Two-component adhesive

Identification numbers & Classifications

Article number 083372 3425

Description

Version:

Tough resilient 2-component adhesive for quick and easy jointing, makes a permanent joint. Cures at room temperature.
For permanent bonding between dissimilar materials such as wood, metals, hard plastics, and glass. High shear and peel strength.

Application:

Use manual application gun No. 083373 size PISTOLE and mixing tubes No. 083376 size MIXER.
For bonding large areas, where a long drip time is required. Ideal for filling gaps and for use on vertical surfaces such as metal and brittle plastics.

Note:

Not available in all countries. Express delivery not possible.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart