Polyolefin adhesive 406

Article no.: 083362 406
(BGN 371.11 / 100 Gram)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
378 pieces in stock

Select article variation and quantity

Manufacturer ID Unit price incl. VAT
  • Labelling of hazardous substances: GHS07: Exclamation mark

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation LOCTITE 406
Chemical basis Ethyl cyanoacrylate
Dynamic viscosity 20 mPas
Density 1.1 g/cm³
Shape liquid
Operating temperature range -40 °C - 120 °C
Touch dry after 2 s - 10 s
Suitable for material Elastomer; PE; PP
Maximum gap size 0.15 mm
Tensile shear strength 15.5 N/mm2
Colour transparent
Capacity 20 ml
Storage temperature 2 °C - 8 °C
Working life after date of manufacture 20 mo
Labelling of hazardous substances GHS07: Exclamation mark
Type of product Instant adhesive

Identification numbers & Classifications

Article number 083362 406
EAN / GTIN 4058093008928
Manufacturer number 1919335

Description

Application:

For plastics such as PE, PP, PTFE, Santoprene, and other thermoplastic elastomers which are difficult to bond. To improve adhesion, pre-treat the bonding site with primer 770.

Supplied with:

Polyolefin adhesive 406.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart