Instant adhesive 480

Article no.: 083352 480
New product
(BGN 485.82 / 100 Gram)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
137 pieces in stock

Select article variation and quantity

Manufacturer ID Unit price incl. VAT
  • Labelling of hazardous substances: GHS07: Exclamation mark

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation LOCTITE 480
Chemical basis Ethyl cyanoacrylate
Dynamic viscosity 100 mPas - 200 mPas
Density 1.05 g/cm³
Shape liquid
Operating temperature range -40 °C - 100 °C
Touch dry after 60 s - 120 s
Characteristics impact-resistant; moisture-resistant; shock-resistant
Suitable for material Metal; Plastic; Glass; Elastomer
Maximum gap size 0.15 mm
Tensile shear strength 22 N/mm2 - 30 N/mm2
Colour black
Capacity 20 ml
Storage temperature 2 °C - 8 °C
Working life after date of manufacture 17 mo
Labelling of hazardous substances GHS07: Exclamation mark
Type of product Instant adhesive

Identification numbers & Classifications

Article number 083352 480
EAN / GTIN 4100630166131
Manufacturer number 142411

Description

Version:

Universally applicable for bonding dissimilar materials. Quick curing and clean, nearly invisible joints. Hardens by atmospheric humidity.

Application:

Black high-impact instant adhesive for bonding metal to metal and metal to rubber. Best resistance to shear and impact stresses, and to moisture.

Note:

Not available in all countries. Express delivery not possible.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart