Flat gasket sealant 28-10

Article no.: 083334 28-10
(BGN 962.64 / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock

Select article variation and quantity

Manufacturer ID Unit price incl. VAT
  • Labelling of hazardous substances: GHS07: Exclamation mark

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 28-10
Chemical basis anaerobic methacrylate
Dynamic viscosity 17,000 mPas - 60,000 mPas
Density 1.1 g/cm³
Shape liquid
Flashpoint 100 °C
Operating temperature range -55 °C - 150 °C
Touch dry after 20 min - 40 min
Functional strength to 3 h - 6 h
Characteristics resistant to chemicals; fluorescent under UV light; water-resistant
Suitable for material Metal
Suitable for application area Flange connection; Gearbox seal
Maximum gap size 0.3 mm
Strength class low strength
minimum break-away torque 4 Nm
Disassembly with normal tool
Colour green
Capacity 250 ml
Storage temperature 10 °C - 25 °C
Working life after date of manufacture 12 mo
Labelling of hazardous substances GHS07: Exclamation mark
Type of product Sealant

Identification numbers & Classifications

Article number 083334 28-10
EAN / GTIN 8029822009093
Manufacturer number 28-10-250

Description

Version:

These sealants replace hemp, sealing tapes, and pastes, they are resistant to gases, liquids, air, water, oils, hydrocarbons and many chemical products. Complete surface contact ensures a 100% seal. Unscrewing, or correction of position during assembly can be performed using conventional tools at any time before the sealant hardens. No sealant residues to block filters and valves.

Application:

Low-strength, very flexible, can be disassembled, bonds across gaps up to 0.3 mm.

Note:

Before applying sealant, clean the surfaces with general-purpose cleaner No. 083391 and No. 083392.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart