{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | LOCTITE 586 | |
Chemical basis | Dimethacrylate ester | |
Dynamic viscosity | 4,000 mPas - 6,000 mPas | |
Density | 1.08 g/cm³ | |
Shape | liquid | |
Flashpoint | 100 °C | |
Operating temperature range | -55 °C - 150 °C | |
Touch dry after | 120 min | |
Functional strength to | 6 h | |
Suitable for material | Metal; Brass; Copper | |
for thread size M to | M50 | |
for imperial thread size | 2 in | |
Maximum gap size | 0.15 mm | |
Strength class | high-strength | |
minimum break-away torque | 15 Nm | |
Disassembly | only by heating up | |
Colour | red | |
Capacity | 50 ml | |
Storage temperature | 8 °C - 21 °C | |
Working life after date of manufacture | 24 mo | |
Labelling of hazardous substances | GHS07: Exclamation mark | |
Type of product | Sealant |
Article number | 083321 586 | |
EAN / GTIN | 4058093009055 | |
Manufacturer number | 1811337 |