Alternative article:

Alternative article:

Thread locking 270

Article no.: 083303 270
(BGN 2303.15 / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT
  • Labelling of hazardous substances: GHS07: Exclamation mark; GHS09 harmful to the environment

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation LOCTITE 270
Chemical basis Dimethacrylate ester
Dynamic viscosity 400 mPas - 600 mPas
Density 1.1 g/cm³
Shape liquid
Flashpoint 110 °C
Operating temperature range -55 °C - 180 °C
Touch dry after 10 min
Functional strength to 3 h
Characteristics fluorescent under UV light; sealing; oil-tolerant; vibration-resistant; Can be released with normal tools
Suitable for material Metal
Suitable for application area Thread locking; Joint connection; general purpose use
for thread size M to M20
Maximum gap size 0.1 mm
Strength class high-strength
minimum break-away torque 33 Nm
Disassembly heavy-duty
Colour green
Capacity 250 ml
Storage temperature 8 °C - 21 °C
Working life after date of manufacture 24 mo
Labelling of hazardous substances GHS07: Exclamation mark; GHS09 harmful to the environment
Type of product Thread lock

Identification numbers & Classifications

Article number 083303 270
EAN / GTIN 4058093009154
Manufacturer number 1560577

Description

Version:

The use of thread-lockers prevents the screw fastenings from accidentally releasing and coming undone. The single-component anaerobic adhesives are suitable for all thread types and forms. Screw fastenings are sealed. Seizing is reliably prevented.
Thread locking fluid.

Application:

Low strength − can be undone with normal tools.
Medium strength − can still be undone with normal tools.
High strength − Can be undone only with special tools or by heating (>150 °C).
High-strength, for permanent screw fastenings, liquid.

Note:

Before applying locking fluid, clean the threads with general-purpose cleaner No. 083391 and No. 083392. Quick and easy handling for 50 ml bottles with No. 083344 size 50.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart