{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | LOCTITE 2701 | |
Chemical basis | Dimethacrylate ester | |
Dynamic viscosity | 500 mPas - 900 mPas | |
Density | 1.1 g/cm³ | |
Shape | liquid | |
Flashpoint | 93 °C | |
Operating temperature range | -55 °C - 150 °C | |
Touch dry after | 10 min | |
Functional strength to | 6 h | |
Characteristics | fluorescent under UV light; sealing; oil-tolerant; vibration-resistant; Can be released with normal tools | |
Suitable for material | Metal | |
Suitable for application area | Thread locking; Joint connection; galvanised surfaces | |
for thread size M to | M20 | |
Strength class | high-strength | |
minimum break-away torque | 38 Nm | |
Disassembly | heavy-duty | |
Colour | green | |
Capacity | 50 ml | |
Storage temperature | 8 °C - 21 °C | |
Working life after date of manufacture | 17 mo | |
Labelling of hazardous substances | GHS07: Exclamation mark | |
Type of product | Thread lock |
Article number | 083301 2701 | |
EAN / GTIN | 4058093009185 | |
Manufacturer number | 1145893 |
This article |
Recommendations |
|
---|---|---|
Threadlocker, 50 ml, Manufacturer's designation: 2701
on request
In stock
195 pieces in stock
|
on request
In stock
62 pieces in stock
|
|
Suitable for material | Metal | Metal |
Disassembly | heavy-duty | heavy-duty |
Colour | green | green |
Strength class | high-strength | high-strength |
Shape | liquid | liquid |
Storage temperature | 8 °C - 21 °C | 5 °C - 23 °C |
Dynamic viscosity | 500 mPas - 900 mPas | 300 mPas - 900 mPas |