Thread locking stick 248_EPIG

Article no.: 083300 248_EPIG
(BGN 384.78 / 100 Gram)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT
  • Labelling of hazardous substances: GHS07: Exclamation mark

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 248
Chemical basis Dimethacrylate ester
Density 1.1 g/cm³
Shape paste
Operating temperature range -55 °C - 150 °C
Touch dry after 5 min
Functional strength to 6 h
Characteristics fluorescent under UV light; sealing; non-drip; vibration-resistant; Can be released with normal tools
Suitable for material Metal
Suitable for application area Thread locking; all screw fastenings
for thread size M to M50
Strength class medium strength
minimum break-away torque 17 Nm
Disassembly with normal tool
Colour blue
Capacity 19 ml
Storage temperature 8 °C - 21 °C
Working life after date of manufacture 48 mo
Labelling of hazardous substances GHS07: Exclamation mark
Type of product Thread lock

Identification numbers & Classifications

Article number 083300 248_EPIG
EAN / GTIN 5010266007076
Manufacturer number 1714961

Description

Version:

The use of thread-lockers prevents the screw fastenings from accidentally releasing and coming undone. The single-component anaerobic adhesives are suitable for all thread types and forms. Screw fastenings are sealed. Seizing is reliably prevented.
The stick with pasty locking adhesive is economical in consumption, no drips after use.
Thread locking paste.

Application:

Low strength − can be undone with normal tools.
Medium strength − can still be undone with normal tools.
High strength − Can be undone only with special tools or by heating (>150 °C).
Stick: Medium-strength, suitable for all metals and passive materials.

Note:

Before applying locking fluid, clean the threads with general-purpose cleaner No. 083391 and No. 083392. Quick and easy handling for 50 ml bottles with No. 083344 size 50.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart