Corrosion protection wax SP 400500

Article no.: 083055 500
New product
(BGN 146.29 / 1 Litre)
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 73.15 / Piece
    (BGN 146.29 / 1 Litre)
  • from 12 Piece
    BGN 60.96 / Piece
    (BGN 121.92 / 1 Litre)
on request
In stock
93 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame; GHS07: Exclamation mark

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Spray can
Contents 0.5 l
Colour brown
Shape liquid
Labelling of hazardous substances GHS02: Flame; GHS07: Exclamation mark
Manufacturer's designation SP 400
Type of product Corrosion protection

Identification numbers & Classifications

Article number 083055 500
EAN / GTIN 5412386004841

Description

Version:

Seawater-resistant protective wax, also for protection during outdoor storage. Corrosion protection wax for up to 2 years of protection when stored outside. The brown, dry wax film offers reliable transport and storage protection even in direct exposure to weather conditions or in a saline or corrosive atmosphere.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart