{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | Can | |
Contents | 5,000 ml | |
Colour | transparent | |
Boiling point | 84 – 106 °C | |
Flashpoint | < 0 °C | |
Spontaneous ignition temperature | > 200 °C | |
Kinematic viscosity | 0.7 mm2/s | |
Storage temperature | 0 – 30 °C | |
Labelling of hazardous substances | GHS02: Flame; GHS07: Exclamation mark; GHS08: Health hazard; GHS09 harmful to the environment | |
Type of product | Brake cleaner |
Article number | 083043 5 | |
EAN / GTIN | 4017777254006 |