Drilling and cutting oil 400 ml

Article no.: 083013 400
(BGN 61.31 / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece
on request
In stock
627 pieces in stock

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame; GHS09 harmful to the environment

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Version Spray can
    Spray head Smart Straw
    Contents 0.4 l
    Colour brown
    Shape liquid
    Solubility in water insoluble
    Series SPECIALIST®
    Labelling of hazardous substances GHS02: Flame; GHS09 harmful to the environment
    Type of product Cutting oil / grinding oil

    Identification numbers & Classifications

    Article number 083013 400
    EAN / GTIN 5032227005303
    Manufacturer number 49109/NBA

    Description

    Version:

    As a perfect addition to the world-famous WD-40 ® multi-function product, with the WD-40 ® SPECIALIST ® product range you are ready for anything. At the touch of a button, it’s as if all your problems are sprayed away.
    The drilling and cutting oil consists of a mixture of high-quality contents, which are extremely pressure-resistant. The operating temperature range is at an ambient temperature of < 50 °C.

    Advantage:

    • Improved machining process for all metals.
    • Reduced heat generation and reduced wear.
    • Extended working life of the cutting tools and drills.
    • Smart Straw™ spray system for surface or pin-pointed spraying.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart