Screw / nut extractor 24 mm

Article no.: 082890 24
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
6 pieces in stock

Select article variation and quantity

suitable for size across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ drive output end 32 mm
Length 42 mm
Square drive 1/2 in
suitable for screws M16
suitable for size across flats 24 mm
Type of product Nut extractor

Identification numbers & Classifications

Article number 082890 24
EAN / GTIN 4991644083152
Manufacturer number 4127 24MM

Description

Version:

Made of tough chrome molybdenum steel. The sharp edges of the flutes bite into the jammed or broken screw / nut and bolt and allow it to be unscrewed. For use in combination with a ratchet, T-handle etc. Also suitable for round profiles or hexagon socket head screws.

Application:

For extracting jammed or broken screws, nuts, and bolts. Suitable also for round-head and socket-head screws.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart