Screw extractor with coarse flutes 6

Article no.: 082862 6
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
53 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Type 6
    Pre-drill ⌀ 12 mm
    suitable for screws/bolts M18 − M22
    suitable for Aluminium; Brass; INOX
    suitable for pipe spigots (couplings) 3/8 in
    Type of product Screw extractor

    Identification numbers & Classifications

    Article number 082862 6
    EAN / GTIN 4018754042074
    Manufacturer number 71010006

    Description

    Version:

    Made of chrome vanadium steel. The sharp edges of the flutes dig into the drilled screw and allow it to be unscrewed. With square drive for use with tap wrench etc.

    Application:

    Suitable for aluminium, brass, stainless steel.
    For extraction of broken off screws with right-hand thread (pre-drill the hole ⌀ as listed in the table; turn the screw extractor anti-clockwise).

    Suitable for:

    Aluminium, brass, stainless steel.

    Note:

    UNC and UNF threads available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart