Thread repair set, Contents: M2,5-M6

Article no.: 082820 M2,5-M6
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
31 pieces in stock

Select article variation and quantity

Contents Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of inserts thread length 1×D 100
Number of inserts thread length 1.5×D 100
Number of inserts thread length 2×D 100
Type of product Thread repair

Identification numbers & Classifications

Article number 082820 M2,5-M6
EAN / GTIN 4250361202605
Manufacturer number 41860000001/10

Description

Version:

Thread repair set composed of various repair sets for metric ISO threads.
High-strength HeliCoil®plus threaded inserts of stainless steel with high wear-resistance, low thread friction in close tolerances, high surface quality as well as corrosion and heat resistance. The flexible construction allows an even distribution of load and tension forces and thus allows creation of very high quality permanent screw connections with ideal force transfer for all working loads (static, dynamic). Uncomplicated quick insertion, resulting in an internal thread that can be used from both ends.
320 pieces:(20 each inserts 1×D; 1.5×D; 2×D − M2.5; M3; M4; M5; M6)

Application:

For economic repair of damaged or worn threads and as a design element for thread reinforcement in materials which have low shear strength (e.g. aluminium, aluminium-magnesium alloys).

Supplied with:

Helicoil®plus thread inserts of various dimensions and lengths, 5 jobber drills, 5 HSS hand taps, 5 insertion spindles, 5 tang breakers, 1 plastic case (L×W×H) 420×340×120 mm.

Note:

For TiCN coated HSS-E-PM machine taps see No. 133550 and No. 138200.
  • For suitable thread gauges for thread checking see No. 486000ff.
  • Self-locking inserts, inserts with other dimensions and UNC/UNF thread inserts are available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart