Component basket xtra ST, Type: 160

Article no.: 082103 160
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length of component basket 480 mm
Width of component basket 525 mm
Height of component basket 300 mm
Capacity of component basket 160 l
maximum load capacity 50 kg
Type of product Component basket

Identification numbers & Classifications

Article number 082103 160
EAN / GTIN 4250004100145

Description

Version:

Made of stainless steel (material No. 1.4301) and with Rilsan-coated handles.

Suitable for:

Cage suitable for 082002 160.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart