{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Power supply | Mains operated | |
Soldering tip width | 25 mm | |
Heating power | 300 W | |
Soldering tip temperature after 3 minutes | 470 °C | |
Weight without power lead | 870 g | |
Type of product | Soldering iron |
Article number | 082100 300 | |
Manufacturer number | 0300MZ |