USB charger, Shank size: HC105

Article no.: 081601 HC105
plus VAT at the current rate Prices plus delivery costs
on request
In stock
146 pieces in stock

Select article variation and quantity

Shank size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum charging current 1 A
Maximum power 5 W
Charging voltage 5 V
Number of USB sockets 1
Type of product Battery charger

Identification numbers & Classifications

Article number 081601 HC105
EAN / GTIN 4013674176540
Manufacturer number 1001-0108

Description

Version:

Suitable for devices which are charged or operated via USB. The intelligent charging control ensures optimised charging, where Multisafe technology protects the connected end devices and charger.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart