LED torch with batteries RED

Article no.: 081437 RED
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,211 pieces in stock

Select article variation and quantity

Colour Unit price incl. VAT
  • IP Index of Protection: IP 54
  • Torch function: Focus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 54
Torch function Focus
ATEX zone no
Colour of housing RED
Illumination 250 lm
Illumination step 2 100 lm
Illumination time 4 h
Illumination time stage 2 12 h
Power supply Battery-powered
Bulb LED module
Number of batteries contained 3
Battery type Micro, AAA
Overall length 143 mm
Head ⌀ 27 mm
Type of product Flashlight

Identification numbers & Classifications

Article number 081437 RED
EAN / GTIN 4062406087425
Manufacturer number 081437 RED

Description

Version:

High-quality, long-life and sturdy LED torch of anodised aluminium. Latest LED technology with outstanding lighting power.
  • Anti-roll protection.
  • Rubber cover for the operating button.

With focussable lamp head.
In various colours.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart