{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Light output | 10 W | |
Illumination | 960 lm | |
Power supply | Mains operated | |
Bulb | LED lamp | |
Light colour | cold white; neutral white; warm white | |
Colour temperature | 2,700 K - 5,500 K | |
Overall height | 900 mm | |
Lamp head width | 30 mm | |
Lamp head depth | 210 mm | |
Lamp head height | 10 mm | |
Type of product | Desk lamp / workstation lamp |
Article number | 081408 10 | |
EAN / GTIN | 4260131239168 |