This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

LED cordless rod lamp

Article no.: 081259
  • IP Index of Protection: IP 20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 20
ATEX zone no
Illumination 560 lm
Illumination time 3 h
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 1
Type of product Inspection lamp

Identification numbers & Classifications

Article number 081259
Manufacturer number HL160LED

Description

Version:

Battery-powered rod lamp with rotating plastic hook; On/Off switch, floodlight and torch can be controlled separately.
Bright floodlight via 160 LEDs. With 230 V / 12 V charger and in-car charging cable.

Function:

IP20: Protected against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided, and offers no protection against water.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart