{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length of strip | 325 mm | |
Power supply | Mains operated | |
Cable structure | 3G1.0 | |
Cable class | H05VV-F | |
Cable length | 1.5 m | |
On/Off switch | yes | |
Number of sockets 230 V/16 A | 7 | |
suitable for countries | F/ B/ PL/ CZ | |
Weight | 0.4 kg | |
Type of product | Multi-way socket extension | |
Number of sockets type E | 3 | |
Number of sockets type C | 4 | |
Plug type, input | E |
Article number | 081166 7 | |
Manufacturer number | 1150754 |