Special pneumatic oil, Contents: 2,5l

Article no.: 080146 2,5
New product
(BGN 40.84 / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
82 pieces in stock

Select article variation and quantity

Contents (l) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Specification Free of zinc compounds.
suitable for Oil mist atomisers, pneumatic systems, all pneumatic tools (except for: dry tools).
Contents 2.5 l
Type of product Oil

Identification numbers & Classifications

Article number 080146 2,5
EAN / GTIN 4047322129343
Manufacturer number 120549

Description

Version:

Special pneumatic oil 32 in a can. Type HVLP to DIN 51524, T 3 mineral-oil based for high functional and operating reliability. Pays for itself by providing good corrosion protection, exceptional resistance to ageing and outstanding wear protection. Free of zinc compounds.

Application:

For oil mist atomisers, pneumatic systems and all pneumatic tools (except for: dry tools).

Note:

Not available in all countries.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart