Filters 5 µm 3/8 in

Article no.: 080014 3/8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock

Select article variation and quantity

Internal thread ⌀ (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height (H) 196 mm
Overall length (L) as 3-part service unit 183 mm
Flow rate for 3-part service unit 1,150 l/min
Internal thread ⌀ 3/8 in
Type of product Filter

Identification numbers & Classifications

Article number 080014 3/8
EAN / GTIN 4047322244800
Manufacturer number 120553

Description

Version:

Service units can be made up as required; the connection clip supplied can be used to add extensions.
Service unit in modular series (“multifix” system), consisting of filter, pressure regulator and mist atomiser. Control range 0.5- 10 bar, operating pressure maximum 16 bar, operating temperature maximum 60 °C.

Advantage:

The service unit can be configured individually, e. g. with several pressure regulators, without oil atomiser (for oil-free tools) etc.

Application:

For systems in the pressure range up to 16 bar. Compatible with the products of CEJN, RECTUS and JWL.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart