Wet and dry vacuum cleaner NT22AP

Article no.: 078520 NT22AP
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation NT 22/1 Ap Bp
    Power supply Rechargeable battery-powered
    Number of rechargeable batteries contained 1
    Type of rechargeable battery Lithium-ion
    Battery capacity 7.5 Ah
    Battery voltage 36 V
    Length 401 mm
    Width 372 mm
    Height 499 mm
    Container volume 22 l
    Volumetric flow 342 l/min
    maximum vacuum performance 152 mbar
    Weight including rechargeable battery 8.6 kg
    Type of product Wet and dry vacuum cleaners

    Identification numbers & Classifications

    Article number 078520 NT22AP
    EAN / GTIN 4054278441559
    Manufacturer number 1.528-120.0

    Description

    Version:

    Cordless wet and dry vacuum cleaner from Kärcher. Because it is cordless it is extremely mobile, since it does not rely on a cable for the power supply.
    • Semi-automatic filter cleaning.
    • Flat-fold filter with filter casing.
    • Battery life at full power 35 min.
    • Protective flap to protect the battery compartment.
    • Low weight and compact dimensions.

    With the NT 22/1 Ap Bp L we offer the first cordless wet/dry vacuum cleaner for professional requirements. With high-specification Battery Power and battery for very high suction power and long operating times.

    Supplied with:

    Suction hose, suction tube 2 pcs. 0.5 m, fleece filter bag, wet dry floor nozzle 300 mm, crevice nozzle, flat-fold filter.

    Note:

    See No. 078518 CHARGER and 078519 BATTERY for suitable BATTERY and CHARGER.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart