{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 1.3 Ah | |
Battery voltage | 3,6 V | |
Type of product | Cordless |
Article number | 078408 N1,3 | |
EAN / GTIN | 4009729054154 | |
Manufacturer number | 031-0357 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Li-ion battery, Type: N1,3
on request
In stock
19 pieces in stock
BGN 88.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
63 pieces in stock
BGN 31.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
144 pieces in stock
BGN 40.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
32 pieces in stock
BGN 15.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
199 pieces in stock
BGN 24.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
BGN 20.03
plus VAT at the current rate
Prices plus delivery costs
|
|
Type of rechargeable battery | Lithium-ion | Lithium-ion | Lithium-ion | Lithium-ion | Lithium-ion | Lithium-ion |
Battery capacity | 1.3 Ah | 1.6 Ah | 2.9 Ah | 0.32 Ah | 0.88 Ah | 0.6 Ah |
Battery voltage | 3,6 V | 3.6 V | 3.6 V | 3.6 V | 3.6 V | 3.6 V |
Number of rechargeable batteries contained | 1 | 1 | 1 | 1 | 1 | 1 |
Type of product | Cordless | Rechargeable battery | Rechargeable battery | Rechargeable battery | Rechargeable battery | Rechargeable battery |