{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | MH3 | |
Air temperature | 300 °C - 500 °C | |
Air flow volume | 200 l/min | |
Power supply | Rechargeable battery-powered | |
Battery capacity | 8 Ah | |
Battery voltage | 18 V | |
Number of rechargeable batteries contained | 1 | |
Weight | 680 g | |
Packaging | Carrying case | |
suitable battery - supplier / battery type / voltage | Type CAS 18 V | |
Version | Set | |
Type of product | Hot air pistol |
Article number | 078322 066604 | |
EAN / GTIN | 4007841066604 | |
Manufacturer number | 066604 |