Heat gun, Type: 89672

Article no.: 078321 89672
New product
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Carrying case

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Carrying case
Manufacturer's designation HM 2320 EKF
Power consumption 2,300 W
Power supply Mains-powered
Air temperature 80 °C - 650 °C
Air flow volume 150 l/min - 500 l/min
Weight 960 g
Version Range
AC supply voltage 230 V
Mains frequency 50 Hz
Type of product Hot air pistol

Identification numbers & Classifications

Article number 078321 89672
EAN / GTIN 4007841089672

Description

Version:

Heat gun set HM 2320 EKF in a plastic case, consisting of:
  • Heat gun with stepless air flow control, four memory programmes, temperature and residual heat display, LOC function, single-hand operation.
  • Reducer nozzle 9 mm, wide angle nozzle 50 mm, reflector nozzle, 100-piece shrink sleeve set.

Application:

For welding and forming plastics, for shrinking, removing paints, soldering, drying, and thawing.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart