Stand for No. 078231, Type: 600526

Article no.: 078238 600526
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
6 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 980 mm
Width 560 mm
Height 900 mm
Type of product Stator

Identification numbers & Classifications

Article number 078238 600526
EAN / GTIN 4260052463888
Manufacturer number 600526T3

Description

Version:

Sturdy support stand with length stop.

Suitable for:

Metal circular saw No. 078231.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart