{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable battery - supplier / battery type / voltage | Milwaukee type B 18 V | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 12 Ah | |
Battery voltage | 18 V | |
maximum vibration to EN | 4.96 m/s2 | |
Noise pressure level | 97.69 dB | |
Weight | 6.4 kg | |
Power supply | Rechargeable battery-powered | |
Type of product | Chainsaw |
Article number | 078203 M18FCHS121 | |
EAN / GTIN | 4058546221683 | |
Manufacturer number | 4933464223 | |
Manufacturer | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de |