{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
Manufacturer's designation | AFSC 18 QSL | |
Toolholder | StarlockMax, StarlockPlus, Starlock | |
Power supply | Rechargeable battery-powered | |
Type of rechargeable battery | Lithium-ion | |
Number of rechargeable batteries contained | 2 | |
Battery voltage | 18 V | |
Battery capacity | 6 Ah | |
suitable battery - supplier / battery type / voltage | Fein type E 18 V | |
Speed of oscillation | 10,000 min-1 - 19,500 min-1 | |
Angle of oscillation | 4 degrees | |
Width across grinding plate head | 80 mm | |
Weight | 1.8 kg | |
Type of product | Oscillator |
Article number | 077805 7129276SET | |
Manufacturer number | AFSC 18 QSL |